- Standard duty unit, set screw locking
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Tritan, UCFL209-28, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 44.45 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 188 mm |
| Width | 108 mm |
| Height | 52.2 mm |
| Bore Diameter | 44.45 mm |
| Static Load Rating | 4631 N |
| Mounting Hole Center | 148 in |
| Mounting Surface to Centerline of Shaft | 15 in |
| Bolt Hole Size | 5/8" / M16 |
Product Details
| Dynamic Load Rating (N) | 5206 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.014 - 0.036 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 2 Bolt Flange - Wide Inner Ring Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCFL209-28 |
| Insert | UC209-28 |
| Brand | Tritan |