Features:
- Standard duty unit, set screw locking
- One-piece cast iron housing, solid base
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Grease fitting for adding lubricant
- Anti-Rotation device
- Triple lip seals available on request
Weights & Dimensions
| Length | 219 mm |
| Width | 55.6 mm |
| Height | 125 mm |
| Bore Diameter | 50.8 mm |
| Static Load Rating | 6564 N |
| Mounting Hole Center | 171 in |
| Mounting Surface to Centerline of Shaft | 63.5 in |
| Bolt Hole Size | 5/8" / M16 |
Product Details
| Dynamic Load Rating (N) | 9779 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.018 - 0.043 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Set Screw Locking Pillow Block Bearing |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCP211-32 |
| Insert | UC211-32 |
| Brand | Tritan |