Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873290

MPN #: UCPA205-16A

Tritan, UCPA205-16A, Pillow Block Bearing, Tapped Base Set Screw, Bore 1" (25.4mm)

Product Description
Tritan, UCPA205-16A, Pillow Block Bearing, Tapped Base Set Screw, Bore 25.4 mm

Features:

  • Compact unit for limited space applications
  • Inch dimension threaded bolts in base mount unit to shaft
  • One-piece cast iron housing, solid base
  • Wide inner ring bearing
  • Dual heavy-duty contact-type seals
  • Anti-Rotation device
  • Grease fitting for adding lubricant
PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 mm
Width36 mm
Height70 mm
Bore Diameter25.4 mm
Static Load Rating1765 N
Mounting Hole Center50.8 in
Mounting Surface to Centerline of Shaft36.51 in

Product Details

Dynamic Load Rating (N)3147
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.012 - 0.028
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionTapped Base Set Screw Pillow Block Bearing
Locking TypeSet Screw
Manufacturers Part NumberUCPA205-16A
InsertUC205-16
BrandTritan