Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873329

MPN #: UCP213-65MM

Tritan, UCP213-65mm, Pillow Block Bearing, Set Screw Locking, Bore 65 mm

Product Description
Features:

  • Standard duty unit, set screw locking
  • One-piece cast iron housing, solid base
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Anti-Rotation device
  • Triple lip seals available on request
PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length265 mm
Width65.1 mm
Height150 mm
Bore Diameter65 mm
Static Load Rating8992 N
Mounting Hole Center203 in
Mounting Surface to Centerline of Shaft76.2 in
Bolt Hole Size3/4" / M20

Product Details

Dynamic Load Rating (N)12927
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.018 - 0.043
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionSet Screw Locking Pillow Block Bearing
Locking TypeSet Screw
Manufacturers Part NumberUCP213-65MM
InsertUC213-65MM
BrandTritan