- Compact unit for limited space applications
- Inch dimension threaded bolts in base mount unit to shaft
- One-piece cast iron housing, solid base
- Wide inner ring bearing
- Dual heavy-duty contact-type seals
- Anti-Rotation device
- Grease fitting for adding lubricant
Tritan, UCPA204-12A, Pillow Block Bearing, Tapped Base Set Screw, Bore 19.05 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 mm |
| Width | 32 mm |
| Height | 64 mm |
| Bore Diameter | 19.05 mm |
| Static Load Rating | 1495 N |
| Mounting Hole Center | 50.8 in |
| Mounting Surface to Centerline of Shaft | 33.34 in |
Product Details
| Dynamic Load Rating (N) | 2878 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Tapped Base Set Screw Pillow Block Bearing |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCPA204-12A |
| Insert | UC204-12 |
| Brand | Tritan |