Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873162

MPN #: SBP205-16G

Tritan, SBP205-16G, Pillow Block Bearing, Set Screw Locking, Bore 1" (25.4mm)

Product Description
Tritan, SBP205-16G, Pillow Block Bearing, Set Screw Locking, Bore 25.4 mm

Features:

  • Light duty unit, set screw locking
  • One-piece cast iron housing, solid base
  • Narrow inner ring bearing
  • Full cover metal-shroud seals
  • Steel plate slingers on sides for dust exclusion
  • Grease fitting for adding lubricant
  • Anti-Rotation device
PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length140 mm
Width27 mm
Height71 mm
Bore Diameter25.4 mm
Static Load Rating1764.75 N
Mounting Hole Center105 in
Mounting Surface to Centerline of Shaft36.51 in
Bolt Hole Size3/8" / M10

Product Details

Dynamic Load Rating (N)3147.33
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.012 - 0.028
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionSet Screw Locking Pillow Block Bearing
Locking TypeSet Screw
Manufacturers Part NumberSBP205-16G
InsertSB205-16G
BrandTritan