Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510050

MPN #: 1701006B

Buyers Truck Box Mounting Bracket - Bolted - 1701006B

Product Description
Buyers Products Truck Box Mounting Bracket - Bolted - 1701006B

Buyers Products Steel Mounting Brackets are designed to mount any Buyers Products steel and stainless steel underbody truck box.

The steel brackets are built for long wear with a corrosion-resistant black powder-coated finish in your choice of formed C-channel or heavy duty structural steel. Choose welded or bolt-on braces.

Mounting is also made easy with a universal hole pattern design and brackets that are sold in boxed pairs for immediate use.

Features:
  • Made strong for securing thick gauge steel and stainless steel underbody truck boxes.
  • Corrosion-resistant black powder-coated finish.
  • Brackets feature a universal hole pattern for easier installation.
  • Choose welded or bolt-on braces.
  • Conveniently sold in boxed pairs.
  • Made in the USA.
PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width18-1/2 in
Height3-1/2 in
Weight16.2 lbs

Product Details

TypeUnderbody
MaterialSteel
Package Quantity1
DescriptionToolbox Mounting Bracket
ColorBlack
Manufacturers Part Number1701006B
Lock IncludedNo
BrandBuyers Products