Truck Scissor Dock Lift WL-100-5-68 - 96"L x 72"W - 5000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
ELECTRIC POWERED TRUCK SCISSOR DOCK LIFT
Hydraulic Platform Scissor Dock Lift is ideal for Servicing Trailers with a Pallet Truck when a Loading Dock is Not Available. Save time and reduce man-hours where no docks are available. Dock lift is engineered and designed for maximum safety and efficiency. Heavy duty welded steel platform offers slip resistant treadplate surface, and includes perimeter electric toe guards. Hydraulic cylinders feature emergency velocity fuse should the line break. Shipped complete with upper travel limit switch and overload relief valve. Scissor lift is operated using a 6-1/2 HP 460V, 3-phase 60 Hz motor that can be remotely mounted up to 8' away. Includes push-button 24V AC hand control with a 20'L coiled cord. Pre-wired control box includes magnetic starter and overload fuse. Includes high-visibility removable handrails and fixed toe boards for operator safety. Dock lift can be surface or pit mounted, or order Optional Semi-Portability Kit that includes wheels and dolly jack for mobility. OSHA and ANSI compliant.Custom sizes, voltages, capacities and USPS versions are available; please call for more information.
Hydraulic Platform Scissor Dock Lift is ideal for Servicing Trailers with a Pallet Truck when a Loading Dock is Not Available. Save time and reduce man-hours where no docks are available. Dock lift is engineered and designed for maximum safety and efficiency. Heavy duty welded steel platform offers slip resistant treadplate surface, and includes perimeter electric toe guards. Hydraulic cylinders feature emergency velocity fuse should the line break. Shipped complete with upper travel limit switch and overload relief valve. Scissor lift is operated using a 6-1/2 HP 460V, 3-phase 60 Hz motor that can be remotely mounted up to 8' away. Includes push-button 24V AC hand control with a 20'L coiled cord. Pre-wired control box includes magnetic starter and overload fuse. Includes high-visibility removable handrails and fixed toe boards for operator safety. Dock lift can be surface or pit mounted, or order Optional Semi-Portability Kit that includes wheels and dolly jack for mobility. OSHA and ANSI compliant.Custom sizes, voltages, capacities and USPS versions are available; please call for more information.
PRICE
$12,599.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 72 in |
| Raised Height | 68 in |
| Weight Capacity | 5000 lbs |
| Weight | 2902 lbs |
| Platform Width | 72 in |
| Max Height | 68 in |
| Min Height | 8 in |
| Platform Length | 96 in |
Product Details
| Assembly Required | No |
| Type | Truck Scissor Dock Lift |
| Horsepower | 6-1/2 HP |
| Color | Black |
| Lift Type | Hydraulic |
| Voltage | 460 V |
| Control | Hand Operated |
| Material | Steel |
| Operation | Powered |
| Phase | 3 |
| Manufacturers Part Number | WL-100-5-68 |
| Motor Horsepower | 6-1/2 HP |
| Brand | Vestil |