Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Cat

Model # :WB641683

Cat® Power Scissor Lift Table with Hand & Foot Control, 48" x 48", 5000 Lb Capacity

Product Description
✓ Large surface provides stability for oversized materials & pallets
✓ Hand and foot operated
✓ Best-in-class weight capacity, lifting up to 5,000 lbs.

The 48" x 48" Cat® Power Scissor Lift is your solution to reducing operator strain and fatigue by lifting and positioning large loads at a comfortable working height. Built with the Cat® reputation for ruggedness and durability in mind, this scissor lift table is constructed from reinforced steel with a chip-resistant powder coat finish. It comes equipped with a handheld push-button pendant control and a foot pedal for safely lifting evenly distributed loads of up to 5,000 lbs., making it an ideal addition to any warehouse or manufacturing facility. Integrated safety features include an emergency stop button, a locking maintenance bar that prevents the table from falling during service, and safety sensors that immediately stop the table from lowering if it contacts an object. Limited 5-Year Warranty.

  • Meets ANSI MH29.1 standards
  • Includes a wall mount bracket for safely storing the hand control
  • Lift time (unloaded): 35 seconds
  • Ideal for raising dies, jigs, sheet metal, fixtures, and more
  • PRICE
    $5,199.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width48 in
    Lowered Height9-1/2 in
    Raised Height40 in
    Weight Capacity5000 lbs
    Weight664 lbs
    Platform Width48 in
    Platform Length48 in

    Product Details

    Assembly RequiredNo
    TypeSingle Scissor Lift Table
    Horsepower2 HP
    ColorYellow/Black
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand & Foot Operated
    Lift Time35 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Manufacturers Part Number641683
    DutyHeavy
    BrandCat

    Warranty

    Warranty5 yr