Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Cat

Model # :WB641685

Cat® Power Double Scissor Lift Table with Hand & Foot Control, 51" x 33", 5000 Lb. Capacity

Product Description
✓ Best-in-class weight capacity, supporting up to 5,000 lbs.
✓ Hand and foot controls for easily lifting heavy loads
✓ Double scissor mechanism safely extends lift height up to 70"

The 51" x 33" Cat® Power Double Scissor Lift Table is an ergonomic solution to reducing worker strain and fatigue by lifting and positioning heavy loads to an elevated height. Built with the Cat® reputation for ruggedness and durability in mind, this double scissor lift table is constructed from heavy-duty steel with a chip-resistant powder coat finish. It comes equipped with a handheld push-button pendant control and a foot pedal for safely lifting evenly distributed loads of up to 5,000 lbs., making it an ideal addition to any warehouse or manufacturing facility. Integrated safety features include an emergency stop button, a locking maintenance bar that prevents the table from falling during service, and safety sensors that immediately stop the table from lowering if it contacts an object. Limited 5-Year Warranty.

  • Meets ANSI MH29.1 standards
  • Includes a wall mount bracket for safely storing the hand control
  • Lift time (unloaded): 63 seconds
  • Ideal for handling heavy dies, molds, tools, sheet metal, and large panels
  • PRICE
    $6,399.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length51 in
    Width33 in
    Lowered Height16 in
    Raised Height70 in
    Weight Capacity5000 lbs
    Weight772 lbs
    Platform Width33 in
    Platform Length51 in

    Product Details

    Assembly RequiredNo
    TypeDouble Scissor Lift Table
    Horsepower2 HP
    ColorYellow/Black
    Lift TypeElectric-Hydraulic
    Voltage110 V
    ControlHand & Foot Operated
    Lift Time63 Seconds
    MaterialSteel
    OperationPowered
    Phase1
    Manufacturers Part Number641685
    DutyHeavy
    BrandCat

    Warranty

    Warranty5 yr