Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Truflex FHP Low Horse-Power V-Belt - Gates 2270

Truflex FHP Low Horse-Power V-Belt - Gates 2270

Item #: WBB2439837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Truflex FHP Low Horse-Power V-Belt

Gates Truflex V-Belts are recommended for lower horse-power lawn and garden equipment, heating and home air conditioning drives, light-duty appliances, shop and miscellaneous fractional horsepower applications.

  • Oil and heat resistant.
  • Resists ozone, weather and many chemicals and detergents.
  • Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration.
  • Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly.

NOTE: Do not use on applications where FHP Medium Horse-Power V-Belts are recommended.



Application Summary: Aldens, FS42-9077A, , Drive

Product Details

  • Type FHP Low Horse-Power V-Belt
  • Cord Material Polyester
  • Number of Strands 1
  • Material Wrapped
  • Belt Material EPDM
  • Angle 36

Weights & Dimensions

  • Top Width .5 in
  • Circumference 27 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truflex FHP Low Horse-Power V-Belt - Gates 2270

Truflex FHP Low Horse-Power V-Belt - Gates 2270

Item #: WBB2439837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Truflex FHP Low Horse-Power V-Belt - Gates 2270
    Truflex FHP Low Horse-Power V-Belt - Gates 2270
    Truflex FHP Low Horse-Power V-Belt - Gates 2270
    Truflex FHP Low Horse-Power V-Belt - Gates 2270
    Truflex FHP Low Horse-Power V-Belt - Gates 2270
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant