- Cone style lid has a 16mm (⅝") opening in the top for insertion of tubing; simplifies the transfer of liquids without pouring
- Truncated style lid permits pouring without the removal of the lid
- Designed to hold standard US reagent bottles
Bel-Art Truncated Style Acid/Solvent Bottle Carrier, Holds One 2.5 Liter (5 Pint) Bottle, PP
Write a Review
|
Questions & Answers (0)
Product Description
Polyethylene carriers with epoxy coated, heavy-gauge steel wire bails have wide ribs in both the sides and on the bottom to support and cushion bottles.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-1/2 in |
| Diameter | 18Cm (7") |
Product Details
| Capacity | 2.5 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | F16959-0000 |
| Brand | Bel-Art |