Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1116063

MPN #: H11862-0005

Bel-Art Book Bottle with Spigot 118620005, Polypropylene, 5 Liters, 3-3/8" x 9-1/2" x 14-3/4", 1/PK

Product Description
Polypropylene Book Bottle style container has a gasketed spigot threaded into the bottle. It requires only a 1/4" turn from closed position to full open and has a 9-1/2 mm (3/8") I.D. opening that extends from the front of the bottle by 58 mm (2.3").

Features:
  • 43 mm I.D. neck features a leakproof seal plug as well as a screw cap
  • Front is graduated in liters
  • Note: spigot has a rubber component that is incompatible with acetone and organic solvents


PRICE
$179.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.38 in
Width9.5 in
Height14-3/4 in

Product Details

TypePlastic Bottles
Capacity5
MaterialPolypropylene
Package Quantity1
DescriptionBook Bottle with Spigot
ColorClear
Manufacturers Part NumberH11862-0005
BrandBel-Art