Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB1532946

MPN #: 4684T

Master Lock® No. 4684T TSA-Accept Combination Zinc Padlock 1-3/8"W Assorted Colors - 2-Pack - Pkg Qty 4

Product Description


Product Features:

  • Allows TSA screeners to inspect and relock baggage, without damaging the lock
  • 3 dial, set-your-own combination convenience
  • Easy to set & reset
  • Bright colors simplify baggage identification
  • 1-3/8" (35mm) wide lock body

Best Used For:

  • Luggage & Travel
  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Jewelry & Curio Cabinets
All Master Lock Locks are NOT Returnable.

PRICE
$127.80  Sold in packages of 4 / $31.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Weight0.2 lbs
Shackle Diameter1/8 in
Shackle Inside Height3/4 in
Shackle Inside Width17/32 in

Product Details

Assembly RequiredNo
Lock TypeLuggage Padlock
TypeResettable, Set-Your-Own
ColorAssorted
Series4684
Accessory TypeLock
Shackle MaterialMetal
StyleTSA-Accepted Lock
MaterialZinc Die Cast
DescriptionTSA Accepted-Combo Padlock
Package Quantity2
Manufacturers Part Number4684T
BrandMaster Lock

Warranty

WarrantyLifetime