Master Magnetics Magnetic Tool Holder 13" AM2PLC, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty permanent magnet assemblies hold large or small tools and metal parts firmly and securely in place. Perfect for workshops, garages, manufacturing facilities, maintenance areas, even inside trucks and vans. When mounted to any surface, these tool bars are held firmly in place by welded tabs, with 1/4" holes for screws, which are more secure and durable than metal clips or rubber strips. Mounting hardware included. Each has pull strength of over 20 lbs. per inch!
PRICE
$23.50
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 1 in |
| Height | 1-1/2 in |
| Weight Capacity | 20 Pull Per Inch lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Holder |
| Color | Black |
| Material | Magnet & Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AM2PLC |
| Brand | Master Magnetics |
Warranty
| Warranty | 1 yr |