Model # :WBB1037798
MPN #: WBAS-LP
Dissipative Anti-Static Liners WBASLP Pink, 7-10 Gal, 100 Liners/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Dissipative Anti-Static Trash Liners WBASLP Pink - 7-10 Gallon, 2.00 Mil
Static Dissipative trash liners are ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. WBASLP made from a single layer of non-amine polyethylene.
Static Dissipative trash liners are ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. WBASLP made from a single layer of non-amine polyethylene.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Thickness | 2 mil |
Product Details
| Type | Dissipative |
| Capacity | 10 gal |
| Material | Polyethylene |
| Package Quantity | 100 |
| Color | Pink |
| Manufacturers Part Number | WBAS-LP |