Transforming Tech Heel Grounder, 1.25" Cup, Self-Adhesive Straps1 Meg, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Transforming Tech Heel Grounder, 1.25" Cup, Stretch Velcro®, 1 Meg, Blue
HG1360B Cup Style Heel Grounder is constructed from durable materials and features a blue stretch Touch Fastener closure to maximize fit and comfort. A buried 1 meg ohm resistor is standard. HG1360 heel grounders are worn on both feet to provide consistent grounding while in motion.
HG1360B Cup Style Heel Grounder is constructed from durable materials and features a blue stretch Touch Fastener closure to maximize fit and comfort. A buried 1 meg ohm resistor is standard. HG1360 heel grounders are worn on both feet to provide consistent grounding while in motion.
PRICE
$8.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Type | Personal Grounding |
| Material | Fabric |
| Package Quantity | 1 Pair |
| Description | Heel Grounder, 1.25" Cup, Stretch Touch Fasteners |
| Color | Blue |
| Manufacturers Part Number | HG1360B |
| Brand | Transforming Technologies |