Benchmark Scientific Tube holder For 5 x 5-7mL, 2 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
Tube holder, 5 x 5-7ml, 2 per pack
PRICE
$67.89
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Rotator/Rocker Accessories |
| Capacity | 5 X 5-7Ml Tubes |
| Package Quantity | 1 |
| Manufacturers Part Number | R2020-0507 |
| For Use With | R2020, R2024 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |