Scrim reinforced wipers are made from four layers of highly absorbent paper. Wipers provide superior wipe-dry performance with low-linting properties. Scrim reinforced web for strength. Wipers perform strong whether wet or dry. They can tackle all cleaning tasks from general purpose to medium duty clean-ups.
Cascades PRO Tuff-Job Scrim Reinforced Wipers, 4-Ply, 9-3/4" x 16-3/4", White, 150/Box, 6 Box/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 9-3/4 in |
| Size | 9-3/4 x 16-3/4 |
Product Details
| Type | Dry Wipes |
| Number of Sheets | 150 |
| Material | Paper |
| Package Quantity | 6 Box/Carton |
| Description | Scrim Reinforced Wipers |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | W202 |
| Brand | Cascades PRO |