Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812306

MPN #: 03-205-W100-15

Rubber-Cal "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black

Product Description
The Goodyear Rubber Fishbone-Pattern non-slip flooring is an attractive way to prevent slips and protect sensitive subfloors. Made from 100% Styrene Butadiene Rubber (SBR), this heavy-duty flooring features a unique fishbone surface pattern of symmetrical, zigzagging grooves. Not only does this design add an aesthetic appeal, but it also scrapes debris from shoes and enhances multidirectional slip-resistance. The design of these traction mats traps dirt in the grooves and provides a raised walking surface to lead moisture away and maintain a reliable place to step. Because they are made of SBR, these anti-skid mats have excellent resistances to impact, abrasion, moisture, temperature, UV rays and ozone. This makes the anti-slip floor ideal for indoor and outdoor applications alike, as the material can withstand year-round weather and most other extreme physical conditions. These heavy-duty mats are the perfect material to safeguard delicate subfloors such as wood and tile. The rubber flooring absorbs movement that could potentially cause damage and prevents it from ever reaching the subfloors. SBR's intense durability also makes these floor protection mats easy to clean. The material has moderate resistance to mild chemicals, so most common cleaning solutions work well. Strong, caustic chemicals such as bleach should be avoided to extend the life of the material. These rubber mats are 3.5mm thick and lightweight to allow for easy transport and quick DIY installations. With a 3ft. width, these large mats are available in 6 different factory-cut lengths to make purchasing the correct amount of material a breeze. This protective floor is easily installed with double-sided carpet tape and works great for both temporary and permanent applications.

Features
  • For use in indoor and outdoor areas
  • Recycled Rubber Surface/Backing
  • 3.5mm Thick
  • Won't be damaged by sunlight, ozone, or moisture


PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width4
Weight61 lbs
Thickness1/8 in
Coverage Area60

Product Details

TypePre-Cut Mat
ColorBlack
Surface MaterialRubber
SeriesTuff-n-Lastic
Border Color FamilyNo Border
Backing MaterialRubber
PatternTextured
DescriptionRubber Flooring
Manufacturers Part Number03-205-W100-15

Warranty

Warranty3 yr