Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812254

MPN #: 03-205-W100-07

Rubber-Cal "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 7 ft Rolled Rubber Flooring - Black

Product Description
The Tuff-N-Elastic is an 1/8-inch thick and 48 inches wide rolled rubber flooring. This rubber runner mat offers versatility, slip-resistance, and floor protection to commercial and residential settings. This rubber flooring roll is available in 8 lengths to meet the needs of most long pathways. With a pebble top surface, this anti-slip mat provides traction to areas that are prone to having slippery surfaces. Floors that see excess moisture are easily turned into safe surfaces with this affordable rubber runner mat. Coupled with its resistance to water, it helps to create a safety floor that benefits locations with constant rainfall or snow. When used indoors, this floor protector mat can help keep your tile or marble floors anti-slip even when water has been tracked into the interior of your home or business. This will also prevent water from damaging your indoor flooring and having to invest in costly repairs. Moreover, Tuff-N-Elastic is a cost-effective, and quickly installed flooring for basement or garage floor areas. Made from durable reclaimed rubber, this rubber runner mat is a DIY installation in spaces that require water resistance and floor protection. With the large number of lengths that are available, this flooring option allows you to be an efficient consumer by ordering the exact amount of material that is needed. Buy this very affordable rolled rubber flooring today and turn your slippery floors into a safety floor surface!

Features
  • For use in gyms, dance studios, garages and basements
  • Rubber Surface/Backing
  • 1/8" Thick
  • Textured surface adds traction and reduces the risk of slip hazards


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width4
Weight29 lbs
Thickness1/8 in
Coverage Area28

Product Details

TypePre-Cut Mat
ColorBlack
Surface MaterialRubber
SeriesTuff-n-Lastic
Border Color FamilyNo Border
Backing MaterialRubber
PatternTextured
DescriptionRubber Flooring
Manufacturers Part Number03-205-W100-07

Warranty

Warranty3 yr