- Autoclavable polypropylene (PP)
- Heavy-duty construction is durable and chemical resistant
- Multiple colors available for benchtop organization at a glance
- Versatile design accommodates different tube sizes on each side
- The four sides hold the following tubes
- ?Eight (8) - 50mL or 30mm diameter tubes
- Twenty (20) - 20mm diameter Tubes
- Twenty Four (24) - 15mL or 17mm diameter tubes
- Forty (40) - 12mm diameter tubes
TUFFBLOK XL Tube Rack, 4-Way, Polypropylene, Assorted Colors, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 456945AST |
| Package Quantity | 5 |
| Color | Assorted |
| Brand | Globe Scientific |