Cambro D8152 - Tumbler Delmar, 8 Oz., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
This Clear colored Del Mar Tumblers have a Crackled glass look features the lightweight handling of plastic. It has a thick sturdy base and rolled rim edge for added stability and is made of impact resistant SAN plastic.
PRICE
$42.12 Sold in packages of 36 / $1.17 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Diameter | 4-3/16 in |
Product Details
| Style | Del Mar® |
| Type | Tumbler |
| Capacity | 8 oz |
| Material | Polycarbonate |
| Package Quantity | 36 |
| Color | Clear |
| Manufacturers Part Number | D8152 |
| Shape | Round |
| Brand | Cambro |