American Metalcraft PS12ST - Turner, 3 x 6 Offset Blade, Plastic Handle, 12" Overall Length
Write a Review
|
Questions & Answers (0)
Product Description
Turner, 3X6 Offset Blade, Plastic Handle, 12" Overall Length
Plastic Handle Turners, Stainless steel offset blades and dark brown plastic handles. Available with straight or round blades. 3" x 6" straight blade (7.6 x 15.2 cm) 12" (30.5 cm) Long Overall, 12/120 pack
Plastic Handle Turners, Stainless steel offset blades and dark brown plastic handles. Available with straight or round blades. 3" x 6" straight blade (7.6 x 15.2 cm) 12" (30.5 cm) Long Overall, 12/120 pack
PRICE
$36.95
16
16
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Blade Length | 6 in |
Product Details
| Style | Straight Blade |
| Handle Material | Plastic |
| Material | S/S W/Plastic Handle |
| Description | Stainless Steel Offset Blades And Dark Brown Plastic Handles Turner, 3In X 6In S |
| Color | Silver |
| Manufacturers Part Number | PS12ST |
| Brand | American Metalcraft |