Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tutco

Model # :WBB238408

MPN #: CH103340

Tutco® Crankcase Heater CH103340 Oval 480V 45 Watt

Product Description
Tutco® Crankcase Heater CH103340 Oval 480V 45 Watt 32 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized
PRICE
$21.50

Min. purchase quantity is 24
24
24
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Girth32 in
Min Girth24-13/16 in

Product Details

Min Order Quantity4
Wattage45 W
Voltage480 V
Watts45 W
Manufacturers Part NumberCH103340
For Use With402FH2-HE, 505FH2-HE, Tecumseh: AB, AW
ShapeOval
BrandTutco