Lanair® LS-225DR Waste Oil Heater, 250 Gallon Tank & 8" Roof Chimney Kit, 225000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
With easier priming, a standard metering pump, and a flooded pump design that minimizes suction leak risk, performance starts strong and stays consistent. Routine maintenance is streamlined with a spin-on filter, an easier-to-clean preheater, and a chamber built with upgraded materials for improved corrosion resistance and easier cleaning to maintain performance.
Fewer adjustments and a longer service interval further reduce hands-on time. Installation is straightforward with a complete package that includes the tank, chimney, mounting, plumbing, and hardware. Flexible configuration options, including reversible air and chimney outlets, along with a larger 250-gallon tank, round out a system designed for durability and convenience. Used Crankcase Oil Up To 50 Wt (Conventional Or Synthetic), Used Automatic Transmission Fluid, #2 Fuel Oil (Diesel)
Fewer adjustments and a longer service interval further reduce hands-on time. Installation is straightforward with a complete package that includes the tank, chimney, mounting, plumbing, and hardware. Flexible configuration options, including reversible air and chimney outlets, along with a larger 250-gallon tank, round out a system designed for durability and convenience. Used Crankcase Oil Up To 50 Wt (Conventional Or Synthetic), Used Automatic Transmission Fluid, #2 Fuel Oil (Diesel)
PRICE
$14,875.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 91 in |
| Width | 34 in |
| Height | 143 in |
| Coverage Area | 5250 ft² |
Product Details
| Fuel Tank Capacity | 250 gal |
| Voltage | 120 V |
| Color | Silver/Black |
| Manufacturers Part Number | 81002251 |
| Amperage | 25 A |
| BTU | 225000 BTU |
| Fuel Type | Used Automatic Transmission Fluid (ATF), #1 & #2 Diesel, Used Crankcase Oil |
| Brand | Lanair |