Lanair XT-75 Waste Oil Heater, 6" Wall Chimney & 10 Gallon Tank, 75000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
The XT-75 comes with all the standard features of our larger models, but with a vertical design for tight spaces.
PRICE
$7,099.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 84 in |
| Weight | 332 lbs |
| Clearance to Combustibles Bottom | 24 in |
| Clearance to Combustibles Top | 6 in |
| Fuel Consumption | 0.54 gal/hr |
| Coverage Area | 1700 ft² |
| Clearance to Combustibles Side | 18 in |
Product Details
| Color | Silver |
| Combustion | 16 Gauge CRS Combustion Chamber |
| Amperage | 8 A |
| Fuel Tank Capacity | 10 gal |
| Wattage | 756 W |
| Voltage | 115 V |
| Manufacturers Part Number | 81010752 |
| BTU | 75000 BTU |
| Fuel Type | Used #1 & #2 Fuel Oil (Diesel), Used Crankcase Oil, Used ATF |
| Brand | Lanair |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, UL-C |