Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tutco® Crankcase Heater CH2803 Round 480V 70 Watt

Tutco® Crankcase Heater CH2803 Round 480V 70 Watt

Item #: WBB238496

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 36

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tutco® Crankcase Heater CH2803 Round 480V 70 Watt 28 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Weights & Dimensions

  • Min Girth 20-13/16 in
  • Max Girth 28 in

Product Details

  • Min Order Quantity 36
  • Watts 70 w
  • Brand Tutco
  • Voltage 480 v
  • Manufacturers Part Number CH2803
  • Shape Round
  • Wattage 70 w
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 07, 2013

    CC htrs
    Your review:
    good product & service
Product Q & A

There are no questions for this product.

Close

36 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tutco® Crankcase Heater CH2803 Round 480V 70 Watt

Tutco® Crankcase Heater CH2803 Round 480V 70 Watt

Item #: WBB238496

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant