Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alera

Model # :WBB3177183

MPN #: ALELED912B

Alera® Twin Arm Task LED Lamp with USB Port, 3W, Black

Product Description
An ideal option for all task lighting needs with the lasting power of LED. Three-point adjustable twin arm for maximum reach. USB charging port hidden on base for conveniently charging smart phones, tablets and other devices. Built-in diffuser distributes light evenly and helps eliminate glare. 3 watt surface-mount LEDs have an average rated life of 20,000 hours. On/off switch conveniently located on base. Dome style base measures 5-1/4" in diameter.

Features:
  • Lamp Shade Color & Base Color: Black
  • Neck Type: Multi-pivot
  • Plug Type: 2 Prong
  • Switch Type: Rocker


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-7/8 in
Depth5-1/8 in
Height18-1/2 in
Cord Length70
Number of LED Bulbs1 lbs

Product Details

Assembly RequiredNo
Lamp IncludedYes
Average Life20000 hr
ColorBlack
Mounting LocationTable
Wattage3 W
Hours20000
MaterialMetal
DescriptionTwin Arm Task LED Lamp with USB Port
Package Quantity1
Manufacturers Part NumberALELED912B
Bulb TypeLED
Base TypeChip on Board
Lumens220
ShapeRound
BrandAlera

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL