Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Daylight

Model # :WBB3194770

MPN #: U35501

Daylight Lumi LED Task Lamp, Satin Black

Product Description
Multi-use, bright and powerful, the Lumi has a large shade that can be adjusted vertically, horizontally and laterally to achieve the perfect lighting position for any task. Designed as a professional workstation lamp, Lumi enables you to see fine details and true colors with precision. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Features:
  • Wide shade for an even spread of light over large work areas
  • 4 brightness levels with continuous dimmer control for customized illumination
  • 3 color temperature settings to suite different tasks and environments
  • Long reach 39.3" for flexibility and extended coverage
  • Multi position head to direct the light exactly where needed
  • 9-hour auto switch-off for energy efficiency and convenience
  • High quality daylight LEDs with 95+ CRI for accurate color rendering
  • Durable satin black steel finish
  • 2 years guarantee


PRICE
$199.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20" in
Depth3" in
Height33" in
Cord Length78.7"
Overall Reach39-3/8 in
Number of LED Bulbs88 lbs

Product Details

Assembly RequiredNo
Lamp IncludedYes
Color Temperature2700K / 4000K / 5500K K
ColorBlack
CRI95+
Mounting LocationTable
Wattage15 W
MaterialMetal
DescriptionTable Lamp
Package Quantity1
Manufacturers Part NumberU35501
Bulb TypeLED
Base TypeClamp
Lumens1700
BrandDaylight

Warranty

Warranty3 yr