This slim LED lamp has an interchangeable base or clamp attachment, making it a space saving fixture that adapts to any workspace. The clamp secures firmly with the turn of a single knob. A two-point adjustable neck lets you position focused illumination where you need it most. This versatile desk lamp delivers steady, glare-free light for reading, working or crafting.
Alera® LED Desk Lamp with Interchangeable Base Or Clamp, 3.6W, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 21-3/4 in |
| Height | 21-3/4 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Assembly Required | No |
| Lamp Included | Yes |
| Color | Black |
| Mounting Location | Clamp |
| Wattage | 3.6 W |
| Material | Plastic |
| Description | LED Desk Lamp with Interchangeable Base Or Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | ALELED902B |
| Bulb Type | LED |
| Base Type | Clamp |
| Lumens | 220 |
| Shape | Rectangle |
| Brand | Alera |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |