Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296544

MPN #: 26-840C

Kee Safety® Twin Handrail Socket-Capped, 1-1/2" Diameter

Product Description
Twin Handrail Socket - Capped
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Capped fitting for use at the termination of an upright to create two handrail sockets at 90° joined from the upright.

PRICE
$27.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
27.95
Buy 11 units - 25 units
26.95Save $1.00 (4%)
Buy 26+ units
25.95Save $2.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeCapped Twin Handrail Socket
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number26-840C
Fitting TypeCross
BrandKee Safety

Compliance & Certifications

ADA CompliantYes