Kee Safety® Top Fix Rail Assembly, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Top Fix Rail Assembly
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. In-line, adjustable angle, single toprail mounted component for use where a guidance handrail is required. Saddle has a variable angle of 60° from the vertical.
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. In-line, adjustable angle, single toprail mounted component for use where a guidance handrail is required. Saddle has a variable angle of 60° from the vertical.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Handrail Top Fix Rail Assembly |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 555-8 |
| Fitting Type | Bracket |
| Brand | Kee Safety |
Compliance & Certifications
| ADA Compliant | Yes |