
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Miller® Twin Turbo™ G2 6' Fall Protection System, Steel Snap Hooks, MFLC-3-Z7/6FT
The Miller Twin Turbo™ G2 Connector is a compact, lightweight device, uniquely engineered to allow two compatible personal fall limiters (or self-retracting lifelines) to be connected with the back of a user's harness for a 100% tie-off fall protection. The lightest-weight twin connector on the market, it increases productivity by reducing worker fatigue. Its corrosion-resistant aluminum connector teamed with high-impact nylon result in a longer product life.
Features
The Miller Twin Turbo™ G2 Connector is a compact, lightweight device, uniquely engineered to allow two compatible personal fall limiters (or self-retracting lifelines) to be connected with the back of a user's harness for a 100% tie-off fall protection. The lightest-weight twin connector on the market, it increases productivity by reducing worker fatigue. Its corrosion-resistant aluminum connector teamed with high-impact nylon result in a longer product life.
Features
- Better alternative to double-leg lanyards – Reduces fall clearance requirements for use in more applications.
- PFLs swivel independently – Provides ultimate worker mobility and prevents webbing from twisting and binding in the unit.
- Superior safety – Webbing Retainer Clip rotates freely to prevent unintentional opening of carabiner gate during a fall increases worker safety.
- D-Pad Clip – Maintains harness adjustment while working by keeping the harness webbing and D-Pad in place
- Twin Turbo G2 Connector meets all applicable standards including OSHA, ANSI and CSA
- Connects to harness webbing below the D-ring – Frees harness D-ring for rescue and connection to an overhead Self-Retracting Lifeline
- New patent-pending Miller Twin Turbo™ G2 Connector provides 100% tie-off for the Miller TurboLite™ and Miller Turbo T-BAK™ Personal Fall Limiters (PFLs)
Weights & Dimensions
- Hook Opening 3/16 in
- Tensile Strength 3,000 lbs
- Length 6 ft
- Extended Length 6' in
- Weight Capacity 400 lbs
- Cable Diameter 1"
- Weight 5.8 lbs
Product Details
- Cable Material Polyester Web
- Description Turbo TBAK® Personal Fall Limiter
- Number of Legs 2
- Hardware Material Steel
- Connection Style Twin Turbo G2 Connector
- Brand Miller
- Package Quantity 1
- Workers per System 1
- Material Aluminum, Nylon
- Manufacturers Part Number MFLC-3-Z7/6FT
- Color Family Red
- Unit Connector Steel Snap Hooks
- Respirator Connection Type Twin Turbo G2 Connector
Compliance & Certifications
- Certifications ANSI Z359.14, ANSI A10.32 and CSA compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN
Item #: B313414
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$91.95

Miller® Twin Turbo™ G2 6'L Fall Protection System, Steel Snap Hooks, MFLC-3-Z7/6FT
$396.95
- Product Information
- Customer Review
- Product Q&A
- Accessories