Black n' Red® Twinwire Hardcover Notebook K67030, 8-1/2" x 11", 70 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Durable covers wipe clean and offer life-long protection. Smooth, crisp, high-white Optik Paper™ for clear notes on both sides of the page. Standard ruled pages for everyday use.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 13/16 in |
| Height | 11 in |
| Card Size | 8-1/2" x 11" |
Product Details
| Sheets | 70 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Black |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | Legal |
| Pads | 1 |
| Description | Twinwire Hardcover Notebook |
| Package Quantity | 70 Sheets/Pad, 1 Pad/Pack |
| Brand | Black N' Red |