Rediform® Visitors Register Book, 8-1/2" x 9-7/8", Burgundy Hardcover, 64 Sheets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Keep track of visitors with this efficient register. Smart design features ledger paper with columns for Date, Name, Company/Address, Person to See, Arrive/Depart Times to manage a complete record of visitors comings and goings. Holds more than 1,500 entries; 14 entries per page. Design includes a hardcover and ribbon bookmark.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 9-7/8 in |
Product Details
| Sheets | 64 |
| Type | Log Book |
| Color | Red |
| Binding Type | Sewn |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Log Book |
| Pads | 1 |
| Package Quantity | 64 Sheets/Book |
| Description | Visitors Register Book |
| Brand | Rediform |