Safco® Twixt™ Active Seating Stool - 17-22"H - Green
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Twixt™ Active Seating Stool - Desk-Height - Green
Experience a new twixt in modern seating. Twixt Ergonomic Mid-Height Stool incorporates some needed movement into your day. Designed to support better posture and balance by allowing adjustment of the sitting angle. The flexible ring under the seat allows you to adjust the seating angle to provide movement for an active sitting experience. Fully upholstered seat is height adjustable with 360 degree swivel. Designed by Thomas Walser.
Experience a new twixt in modern seating. Twixt Ergonomic Mid-Height Stool incorporates some needed movement into your day. Designed to support better posture and balance by allowing adjustment of the sitting angle. The flexible ring under the seat allows you to adjust the seating angle to provide movement for an active sitting experience. Fully upholstered seat is height adjustable with 360 degree swivel. Designed by Thomas Walser.
PRICE
$255.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 14-1/2 in |
| Height | 17 to 22-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 15 lbs |
| Seat Height | 17 in |
| Seat Height Maximum | 17 in |
| Base | Pedestal Ring |
| Height Adjustability Type | Pneumatic |
Product Details
| Type | Sit Stand/ Perch Stool |
| Frame Color Family | Black |
| Series | Twixt |
| Footrest Included | No |
| Seat Color Family | Green |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 3000GN |
| Back Type | Backless |
| Seat Material | Fabric |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |