Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
2000Plus

Model # :WBB1600296

MPN #: 011034

2000 PLUS® Two-Color Word Dater, 1 3/4 x 1, "Received", Self-Inking

Product Description
Combine a word and date to make a real impression. Four-band date; months, days and six-year band. Plastic frame. Includes cartridge-style two-color (blue and red) ink pad. Type size 1 1/2. Stamp Type: Message Dater; Message(s): RECEIVED; Ink Types: Self-Inking; Impression Width: 1 3/4".


PRICE
$49.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in

Product Details

TypeSelf-Inking Stamp
Package Quantity1
DescriptionTwo-Color Word Dater
ColorBlue
Manufacturers Part Number011034
Design/MessageRECEIVED
Brand2000Plus