Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulman Products

Model # :WBB397158

MPN #: T367R-36

Bulman Products Two Deck Tower for 36" Material Width, 40-1/2"W x 18"D x 27-1/2"H, Light Gray

Product Description
This two deck tower is ideal for countertop use or on work floor. It holds up to 9" diameter rolls in various widths, weights and thicknesses. The hub adapters and metal dowels are available if using various widths of paper on one rack. There are optional heavy duty casters available (2 of which can lock). Optional serrated blades are also available (T342R). It is finished in durable gray baked powder coat. The tower is easily assembled and ships k.d via UPS.

PRICE
$229.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/2 in
Depth18 in
Height27-1/2 in
Max Material Width36 in
Roll DiameterUp to 9 in

Product Details

TypeDispenser Stand
ColorGray
Roll Capacity2
Tool TypeManual
Mounting LocationStand
Applicable MaterialsPaper
MaterialSteel
Package Quantity1
Blade TypeStandard
Manufacturers Part NumberT367R-36
BrandBulman Products