Make your point with this bright green wireless laser presenter that's suitable for even the biggest rooms and brightest screens. It's ten times brighter than standard red lasers, so it stands out against even the brightest LCD and plasma displays. Its intuitive four-button design makes it easy to navigate. When you need to move your cursor, a quick flip of a button gives you full cursor control. The powerful remote resists interference and lets you control Keynote® or PowerPoint® from up to 150 feet away.
Kensington® Presenter Expert Wireless Cursor Control, Green Laser, Class 2, 150 ft Range, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Projection Distance | 150 ft |
| Max Wireless Range | 150 ft |
Product Details
| Battery Type | AAA |
| Board Type | Accessory |
| Color | Black |
| Accessory Type | Laser Pointer |
| Batteries Included | Yes |
| Laser Color Family | Green |
| Number of Batteries | 2 |
| Description | Wireless Presenter w/ Laser Pointer |
| Package Quantity | 1 |
| Manufacturers Part Number | 72426 |
| Class Type | 2 |
| Brand | Kensington |
| Frequency | 2.4 G Hz |
Warranty
| Warranty | 5 yr |