Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB3145922

MPN #: 6149i-P

Morse® Wireless Drum Grip & Tilt Remote Control For Morse® 290F

Product Description
Safe, simple and reliable wireless machine control. Approximately 300 foot (91 m) operating range featuring 900MHz frequency hopping technology for eliminating interference from other RF sources. Easily switch between direct wire pendant control and wireless remote control. Quick DC power disconnect for locking out the equipment.

Features:
  • Option # 6149i-P: Wireless Control factory installed on new model 290F
  • Factory Installed Wireless Remote Tilt Control Option
  • Order on NEW Morse® model 290F Grip+GO Power-Grip Forklift Drum Handler
  • Safe, simple and reliable wireless machine control
  • Approximately 300 foot (91 m) operating range featuring 900MHz frequency hopping technology for eliminating interference from other RF sources Easily switch between direct wire pendant control and wireless remote control
  • Quick DC power disconnect for locking out the equipment


PRICE
$1,849.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16 in
Width2-13/16 in
Height1 in

Product Details

Assembly RequiredNo
TypeWireless Drum Grip & Tilt Control
ColorOrange
Manufacturers Part Number6149i-P
BrandMorse

Warranty

Warranty1 Year yr