The ELM2L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Unique track and swivel arrangement permits full range of direction for lamp head aiming for wall and ceiling mount applications (mounting heights range from 7.5' to 10'), making installation easy while maintaining the maximum path of egress coverage. The linear pattern provides wide uniform distributions that deliver broad spacing up to 33' and low max to min ratios that far exceed code requirements.
Lithonia Lighting® ELM2L M12 Contemporary LED Emergency Unit W/Adjustable Optics, Thermoplastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 3-1/8 in |
| Height | 4-11/16 in |
| Weight | 1 lbs |
Product Details
| Type | Emergency Lighting |
| Lamp Included | Yes |
| Color | White |
| Mounting Location | Wall & Ceiling Mount |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | LED Emergency Light w/ Ajustable Optics |
| Watts | 2.4 W |
| Manufacturers Part Number | ELM2L M12 |
| Bulb Type | LED |
| Lumens | 220 |
| Brand | Lithonia Lighting |