Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB496520

MPN #: 3-2XRBG

Stackbin® Two-Shelf X-Ray Storage Cabinet, Beige

Product Description
The 2 shelf, modular Stackfiles units set-up quickly and easily to form instant storage systems, without the complicated assembly associated with other file storage systems. The modular design allows you to stack two, three, four or five tiers high. This means you can buy as many file units as you need now and still have the option to add on later. And since they're designed to hold up to 500 pounds per tier, you can fill them with x-rays and medical records without any sagging or buckling. All units are constructed of heavy-duty 16 and 18 gauge steel, reinforced by eighth inch channel steel. 18 gauge steel dividers are adjustable to prevent slumping and curling of folders and also give the unit added rigidity.

PRICE
$585.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
585.00
Buy 6 units - 10 units
559.00Save $26.00 (4%)
Buy 11+ units
539.00Save $46.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth19-3/4 in
Height34-1/2 in
Weight Capacity1000 lbs
Weight131 lbs

Product Details

TypeOpen Front X-Ray Cabinet
Number of Adjustable Shelves0
ColorBeige
Number of Shelves2
Number of Dividers6
MaterialSteel
Construction TypeUnassembled
Number of Compartments8
Package Quantity1
Manufacturers Part Number3-2XRBG
Number of Fixed Shelves3
Base TypeFrame
BrandStackbin