SignPro Two-Sided Street Sign, Black, 28-9/10"L x 26-3/4"W x 44-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Made of durable plastic, Street SignPro Board is outdoor double sided sign frame. Holds two signs in size of 24"(W)x36"(H).It is built with a handle and wheels for easy transport. Street SignPro Board is for laminating self-adhesive sticker. For outdoor use, resistant to both wind and weather. Sign Face Size: 24"W x 36"H. PATENT PCT/EP2017/052765.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-9/10 in |
| Width | 26-3/4 in |
| Height | 44-11/16 in |
| Weight | 17.6 lbs |
| Base Size | 24L x 36W in |
Product Details
| Assembly Required | No |
| Type | A Frame |
| Color | Black |
| Series | Street |
| Casters | Yes |
| Style | Static |
| Mounting Location | Freestanding |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | UPSP320024 |
| Brand | SignPro |
Warranty
| Warranty | 1 yr |