This Industrial Air compressor has a large enough capacity to operate multiple air tools at the same time. The pre-wired magnetic starter saves time and money. The patented pump design provides for a cooler running pump to last longer. The unique metal belt guard design improves pump cooling by as much as 60% over other designs. Includes a 2 year factory warranty. Purchase & use of maintenance kit doubles the pump warranty.
Industrial Air 5 HP 80 Gallon Two Stage Single Phase Stationary Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 43 in |
| Height | 80 in |
| Weight | 613 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 175 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | IV5018055 |
| Pump Type | Two Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Air |
| Type | Stationary |
| CFM | 17 CFM at 100 PSI; 16.2 CFM at 175 PSI CFM |
| Horsepower | 5 RHP HP |
| Color | Black |
| Style | Vertical |
| Voltage | 230 V |
| Description | 80 Gal. 5 HP Two Stage Stationary Air Compressor |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL-CSA-ASME |