Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605771

MPN #: LZ620

Occunomix Two-Way Premium Shoulder Length Winter Liners Navy/Black, LZ620 - Pkg Qty 6

Product Description
Occunomix Two-Way Premium Shoulder Length Winter Liners, Navy/Black, LZ620

Features:
  • 100% Cotton Twill top
  • Fleece lining
  • 100% spun Polyester bottom
  • Double button neck closure
  • Zipper on / off bottom
  • Buttons and zippers are all plastic - no metal parts
  • Insulated ear barrier and warming pockets; No reflective strip or elastic on forehead
  • Navy / Black
  • 2 layers
PRICE
$136.50  Sold in packages of 6 / $22.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCold Weather Liner
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedYes
Closure TypeButton
High VisibilityNo
MaterialCotton Twill
DescriptionTwo-Way Premium Shoulder Length Winter Liners
Package Quantity6
GenderUnisex
Manufacturers Part NumberLZ620
CoversHead And Neck
WaterproofNo
Primary UseCold Weather Protection
BrandOccuNomix