- Runs on 110 volt single-phase power, compatible with practically any fabrication site.
- Platen, slack, & contact wheel grindingaccommodate a wide variety of grinding jobs.
- 2 fixed wheelsdiameters.
- Includes an adjustable work rest to match up perfectly with the different contact areas.
- Quick-release handles for fast conversions.
- Built from only top-quality components, like sealed bearings and ground and hardened shafts.
- Pivoting head allows you to tilt the grinder for access on those awkward grinding situations.
- You can count on us for a 1-year warranty and lifetime technical support from our knowledgeable team of reps.
Baileigh Industrial Two Wheel Belt Grinder, 2"W x 48"L, Single Phase, 110V, BG-248-2
Write a Review
|
Questions & Answers (0)
Product Description
Designed to last for decades, this compact and economical 2-wheel belt grinder will make quick work of all grinding projects in any shop. The BG-248-2 comes equipped with versatile features—like option of platen, slack, & contact wheel grinding—so you can give a wide variety of projects a superior Baileigh finish.
PRICE
$2,319.00
1
1
Ships in 178 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24 in |
| Size | 2 x 48 in |
Product Details
| Dust Collection | No |
| Horsepower | 1-1/2 HP |
| Number of Speeds | Single |
| Amperage | 14 A |
| No Load Speed | 8000 SFPM |
| Voltage | 110 V |
| Phase | 1 |
| Belt Speed | 8,000 SFPM SFPM |
| Description | Belt Grinder |
| Manufacturers Part Number | BA9-1019092 |
| SFPM | 8000 |
| Brand | Baileigh Industrial |