- 3 wheel belt grinder runs on 115 volts single-phase power and will work just about anywhere.
- Accepts a 2" x 48" grinder belt.
- 5" diameter drive wheel.
- Turns at 6000 fpm.
- Fully sealed ball bearingsprevent machine breakdowns.
- Comes standard with adjustablegrinding tablefor precision.
- Belt tension adjuster takes the hassle out of tension changes and belt replacement.
- Solid cast-aluminum structure ensures rigidity and vibration reduction.
- For the safety of the operator, all rotating parts on this grinder are fully covered.
- Baileigh backs this 3 wheel belt grinder with a 1-year warranty and lifetime technical support from our knowledgeable team.
Baileigh Industrial Three Wheel Single Speed Belt Grinder, 2"W x 48"L, Single Phase, 115V, BG-248S
Write a Review
|
Questions & Answers (0)
Product Description
The BG-248S Three wheel belt grinder is a great option for people looking for a 2" belt grinder with great features at an afforadable price point.
PRICE
$1,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24 in |
| Size | 2 x 48 in |
Product Details
| Dust Collection | No |
| Horsepower | 1 HP |
| Number of Speeds | Single |
| Amperage | 7.3 A |
| No Load Speed | 6000 SFPM |
| Voltage | 115 V |
| Phase | 1 |
| Belt Speed | 6,000 FPM SFPM |
| Description | Belt Grinder |
| Manufacturers Part Number | BA9-1227893 |
| SFPM | 6000 |
| Brand | Baileigh Industrial |