Karcher Two Wheel Transport Cart - For Karcher SG 4/4 Steamer - 6.962-239.0
Write a Review
|
Questions & Answers (0)
Product Description
Two Wheel Transport Cart - For Karcher SG 4/4 Steamer - 1.092-805.0
PRICE
$779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 16 in |
| Height | 48 in |
| Weight | 7 lbs |
Product Details
| Color | Silver |
| For Use With | B2320139 |
| Style | Two Wheel |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Transport Cart |
| Manufacturers Part Number | 6.962-239.0 |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |