Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751540

MPN #: 350707

Omnimed® 350707 Omni Transport Cart

Product Description
Omnimed® 350707 Omni Transport Cart

Omni Transport Cart keeps patient information concealed and computers secure.

  • Designed with state-of-the-art ergonomic features
  • Requires a #350707N or #350707T head
  • Heavy gauge steel and aluminum construction
  • Low center of gravity base with tough powder-coat finish
  • Easy rolling 4" rubber casters
  • Telescoping column with pneumatic assist for easy lifting
  • 46" fully extended and 36" compressed
  • Left to right sliding mouse tray
  • Easy access ring style handle for easy grab and go use
  • Fully adjustable 19" x 7" keyboard tray
  • One poly tray in handle for additional storage
  • Removable basket 8"H x 10"W x 4"D
  • 2-year limited warranty
Please Note: This model comes with a base, basket, wheel ring handle, keyboard tray and the poly-tray on base. A security laptop head (350707N) or tablet head (350707T) is required and sold separately.

PRICE
$1,175.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth24-1/2 in
Height36 - 46 in

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorSilver
Battery PoweredNo
Wheel Type4" Rubber Casters
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionOmni Transport Cart
Manufacturers Part Number350707
BrandOmnimed

Warranty

Warranty2 yr